PPB 10
Description
PPB 10 PILLOW BLOCK BALL BEARING ; 5/8" IDX3-3/4" LGX1-1/2" WD 2-BOLT
Part # 34310
BDI # 167553
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Light Duty | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
20.65
PPB 12
Description
PPB 12 PILLOW BLOCK BALL BEARING ; 3/4" IDX3-3/4" LGX1-1/2" WD 2-BOLT
Part # 34312
BDI # 167554
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Light Duty | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
20.65
KGB12-PP-AS
Description
KGB12-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGB12-PP-AS
BDI # 15048939
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
32
Nominal Bolt Center Across Shaft - Millimeter:
42
Other Features:
Heavy Duty | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
KGBO12-PP-AS
Description
KGBO12-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGBO12-PP-AS
BDI # 1174594
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
32
Nominal Bolt Center Across Shaft - Millimeter:
42
Other Features:
Heavy Duty | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
KGBO16-PP-AS
Description
KGBO16-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGBO16-PP-AS
BDI # 1174596
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36
Nominal Bolt Center Across Shaft - Millimeter:
46
Other Features:
Heavy Duty | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable