TWN12OPN
Description
TWN-12-OPN TWIN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # TWN12OPN
BDI # 854473
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
SPB12OPN
Description
SPB-12-OPN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # SPB12OPN
BDI # 854006
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
PBY17-XL
Description
PBY17-XL X-LIFE PLUMMER BLOCK HSG UNIT ; NON-RETURNABLE
Part # PBY17-XL
BDI # 1176461
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
22
Other Features:
Single Row
Global Part Number GPN:
518375
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.7
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
22.225
KGBO12-PP-AS
Description
KGBO12-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGBO12-PP-AS
BDI # 1174594
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
32
Nominal Bolt Center Across Shaft - Millimeter:
42
Other Features:
Heavy Duty | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable