TWN12OPN
Description
TWN-12-OPN TWIN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # TWN12OPN
BDI # 854473
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
PPB 10
Description
PPB 10 PILLOW BLOCK BALL BEARING ; 5/8" IDX3-3/4" LGX1-1/2" WD 2-BOLT
Part # 34310
BDI # 167553
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Light Duty | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
20.65
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
22.225
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.6
Other Features:
Single Row | Light Duty | Has Trash Guard
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.7
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
22.225