ECP84109T-4
Description
ECP84109T-4 SEVERE DUTY MOTOR ; 40HP 3545RPM 3PH 60HZ 324TS TEFC F1
Part # ECP84109T-4
BDI # 126821
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4114T
Description
EM4114T GENERAL PURPOSE AC MOTOR ; 50HP 3540RPM 3PH 60HZ 326TS 1252M TEFC F
Part # EM4114T
BDI # 127431
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4109T
Description
EM4109T GENERAL PURPOSE AC MOTOR ; 40HP 3530RPM 3PH 60HZ 324TS 1058M TEFC F
Part # EM4109T
BDI # 127423
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted