P4B056-SFXT-1000TT
Description
P4B056-SFXT-1000TT; 042376 ; PILLOW BLOCK BEARING
Part # 042376
BDI # 243966
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
349.656
Other Features:
Double Row | Open End Cover
Global Part Number GPN:
521032
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
EM4316T
Description
EM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T 1482M TEFC F1
Part # EM4316T
BDI # 127449
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted