ECP84114T-4
Description
ECP84114T-4 SEVERE DUTY MOTOR ; 50HP 3530RPM 3PH 60HZ 326TS TEFC F1
Part # ECP84114T-4
BDI # 126827
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84312T-4
Description
ECP84312T-4 SEVERE DUTY MOTOR ; 50HP 1185RPM 3PH 60HZ 365T A3668M TEFC F
Part # ECP84312T-4
BDI # 126837
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84110T-4
Description
ECP84110T-4 SEVERE DUTY MOTOR ; 40HP 1770RPM 3PH 60HZ 324T TEFC F1
Part # ECP84110T-4
BDI # 126823
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84115T-4
Description
ECP84115T-4 SEVERE DUTY MOTOR ; 50HP 1770RPM 3PH 60HZ 326T TEFC F1
Part # ECP84115T-4
BDI # 126829
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4110T-4
Description
ECP4110T-4 SEVERE DUTY MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1
Part # ECP4110T-4
BDI # 126672
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted