ECP4111T
Description
ECP4111T SEVERE DUTY MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1
Part # ECP4111T
BDI # 126674
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4111T
Description
EM4111T GENERAL PURPOSE AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1072M TEFC F1
Part # EM4111T
BDI # 127430
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4117T-4
Description
ECP4117T-4 SEVERE DUTY MOTOR ; 30HP 1180RPM 3PH 60HZ 326T 1264M TEFC F1
Part # ECP4117T-4
BDI # 126684
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4109T-4
Description
ECP4109T-4 SEVERE DUTY MOTOR ; 40HP 3540RPM 3PH 60HZ 324TS 1244M TEFC F
Part # ECP4109T-4
BDI # 126670
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4117T
Description
EM4117T GENERAL PURPOSE AC MOTOR ; 30HP 1180RPM 3PH 60HZ 326T 1264M TEFC F1
Part # EM4117T
BDI # 127439
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted