ECP4314T
Description
ECP4314T SEVERE DUTY MOTOR ; 60HP 1780RPM 3PH 60HZ 364T A3658M TEFC F
Part # ECP4314T
BDI # 126693
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4312T
Description
ECP4312T SEVERE DUTY MOTOR ; 50HP 1185RPM 3PH 60HZ 365T A36062M TEFC
Part # ECP4312T
BDI # 126689
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4316T
Description
EM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T 1482M TEFC F1
Part # EM4316T
BDI # 127449
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4314T-4
Description
ECP4314T-4 SEVERE DUTY MOTOR ; 60HP 1780RPM 3PH 60HZ 364T A3658M TEFC F
Part # ECP4314T-4
BDI # 126694
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4316T
Description
ECP4316T SEVERE DUTY MOTOR ; 75HP 1780RPM 3PH 60HZ 365T TEFC FOOT
Part # ECP4316T
BDI # 126696
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted