ECP84410T-4
Description
ECP84410T-4 SEVERE DUTY MOTOR ; 125HP 1785 3PH 60HZ 444T TEFC F1
Part # ECP84410T-4
BDI # 126865
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted