ECP44156TR-4

COMPARE

ECP44156TR-4

Description
ECP44156TR-4 SEVERE DUTY MOTOR ; 150HP 1190RPM 3PH 60HZ 447T A44120M TEFC

BALDOR-RELIANCE

Part # ECP44156TR-4

BDI # 126713

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY