EM2555T-4
Description
EM2555T-4 GENERAL PURPOSE MOTOR ; 100HP 1780RPM 3PH 60HZ 404T 4484M OPSB F
Part # EM2555T-4
BDI # 127249
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2583T-4
Description
EM2583T-4 GENERAL PURPOSE MOTOR ; 100HP 1190RPM 3PH 60HZ 444T 1860M OPEN
Part # EM2583T-4
BDI # 127268
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHM2555T
Description
EHM2555T GENERAL PURPOSE HVAC MOTOR ; 100HP 1780RPM 3PH 60HZ 404T 4484M OPSB F
Part # EHM2555T
BDI # 126983
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Current:
AC
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Mounting Method:
Foot Mounted