LM32659
Description
LM32659 GENERAL PURPOSE AC MOTOR ; 100HP 1800RPM 405TSC TEFC 230/460V 3PH
Part # LM32659
BDI # 559656
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 244/122 Ampere | 4 Poles
Mounting Method:
Rigid
CEM4400T
Description
CEM4400T GENERAL PURPOSE AC MOTOR ; 100HP 1785RPM 3PH 60HZ 405TC TEFC F1
Part # CEM4400T
BDI # 125846
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP84409T-4
Description
ECP84409T-4 SEVERE DUTY MOTOR ; 100HP 1190RPM 3PH 60HZ 0444T TEFC F1
Part # ECP84409T-4
BDI # 126863
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84402T-4
Description
ECP84402T-4 SEVERE DUTY MOTOR ; 100HP 3565RPM 3PH 60HZ 405TS TEFC FOOT
Part # ECP84402T-4
BDI # 126847
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4402T-4
Description
ECP4402T-4 SEVERE DUTY MOTOR ; 100HP 3565RPM 3PH 60HZ 405TS A40060M TEF
Part # ECP4402T-4
BDI # 126703
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted