Page 1 of 17

Next

Compare
TAA30SN60K280SO

COMPARE

TAA30SN60K280SO

Description
TAA30SN60K280SO PILLOW BLOCK BRG ; NON-RETURNABLE

TIMKEN

Part # TAA30SN60K280SO

BDI # 22085874

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 287
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 26.4

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 280

Price Inventory : Available to order
Loading Price
QTY
TAA31SN56K260SO

COMPARE

TAA31SN56K260SO

Description
TAA31SN56K260SO PILLOW BLK SPH RLR BRG ; NON-RETURNABLE

TIMKEN

Part # TAA31SN56K260SO

BDI # 22085894

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 275
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 26.4

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 280

Price Inventory : Available to order
Loading Price
QTY
LM13706

COMPARE

LM13706

Description
LM13706 ; POR 150 HP 3600 460 TEFC 445TS

LEESON

Part # LM13706

BDI # 557909

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Overall Length - Inch: 39.32
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM13762

COMPARE

LM13762

Description
LM13762 ; POR 250 HP 1800 460 ODP 445T

LEESON

Part # LM13762

BDI # 557947

Features

Enclosure: ODP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM15061

COMPARE

LM15061

Description
LM15061 ; POR 300 HP 1800 575 ODP 447T

LEESON

Part # LM15061

BDI # 558074

Features

Enclosure: ODP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY