Page 1 of 17

Next

Compare
TAA30SN60K280SO

COMPARE

TAA30SN60K280SO

Description
TAA30SN60K280SO PILLOW BLOCK BRG ; NON-RETURNABLE

TIMKEN

Part # TAA30SN60K280SO

BDI # 22085874

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 287
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 26.4

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 280

Price Inventory : Available to order
Loading Price
QTY
TAA31SN56K260SO

COMPARE

TAA31SN56K260SO

Description
TAA31SN56K260SO PILLOW BLK SPH RLR BRG ; NON-RETURNABLE

TIMKEN

Part # TAA31SN56K260SO

BDI # 22085894

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 275
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 26.4

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 280

Price Inventory : Available to order
Loading Price
QTY
EM2564T-4

COMPARE

EM2564T-4

Description
EM2564T-4 GENERAL PURPOSE MOTOR ; 200HP 1190RPM 3PH 60HZ 447T 18112M OPEN

BALDOR-RELIANCE

Part # EM2564T-4

BDI # 127266

Features

Enclosure: ODP
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4409T-4

COMPARE

ECP4409T-4

Description
ECP4409T-4 SEVERE DUTY MOTOR ; 100HP 1190RPM 3PH 60HZ 444T A44064M TEFC

BALDOR-RELIANCE

Part # ECP4409T-4

BDI # 126705

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4410T-4

COMPARE

ECP4410T-4

Description
ECP4410T-4 SEVERE DUTY MOTOR ; 125HP 1785RPM 3PH 60HZ 444T A44076M TEFC

BALDOR-RELIANCE

Part # ECP4410T-4

BDI # 126706

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY