Page 1 of 4

Next

Compare
TAA30SN68K320SO

COMPARE

TAA30SN68K320SO

Description
TAA30SN68K320SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT

TIMKEN

Part # TAA30SN68K320SO

BDI # 22085878

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 347
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 29.5

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 320

Price Inventory : Available to order
Loading Price
QTY
TAA30SN72K340SO

COMPARE

TAA30SN72K340SO

Description
TAA30SN72K340SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT

TIMKEN

Part # TAA30SN72K340SO

BDI # 22085880

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 355
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 29.5

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 320

Price Inventory : Available to order
Loading Price
QTY
TAA31SN64K300SO

COMPARE

TAA31SN64K300SO

Description
TAA31SN64K300SO SPH RLR BRG HOUSING UNIT

TIMKEN

Part # TAA31SN64K300SO

BDI # 22085992

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 307
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 29.5

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 320

Price Inventory : Available to order
Loading Price
QTY
D50400P2-BV

COMPARE

D50400P2-BV

Description
D50400P2-BV SHUNT WOUND DC MOTOR ; 0508AT 400HP 1750RPM 500 150 DPBV F1

BALDOR-RELIANCE

Part # D50400P2-BV

BDI # 25849388

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 1750
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 54

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D50250P

COMPARE

D50250P

Description
D50250P SHUNT WOUND DC MOTOR ; 250HP 1750/1900RPM DC 506AT DPFG F1 N

BALDOR-RELIANCE

Part # D50250P

BDI # 126431

Features

Enclosure: DPFG
Shaft Diameter - Inch: 3.25
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 49.75

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY