Page 1 of 3

Next

Compare
P4B-SD-800E

COMPARE

P4B-SD-800E

Description
P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR SPECIAL DUTY

DODGE

Part # 066429

BDI # 246044

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 368.3
Other Features: Double Row | Special Duty
Global Part Number GPN: 521084
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 32.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
P4B-SD-715 SPECIAL DUTY

COMPARE

P4B-SD-715 SPECIAL DUTY

Description
P4B-SD-715 SPECIAL DUTY PILLOW BLK BRG ; POR NON RETURNABLE

DODGE

Part # P4B-SD-715 SPECIAL DUTY

BDI # 22279401

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 368.3
Other Features: Double Row | Special Duty
Global Part Number GPN: 521087
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 32.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
P4B-SD-800;066389

COMPARE

P4B-SD-800;066389

Description
P4B-SD-800 ; 066389 PILLOW BLOCK BEARING ; POR

DODGE

Part # 066389

BDI # 246023

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 368.3
Other Features: Double Row | Special Duty
Global Part Number GPN: 521085
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 32.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B541105

Description
B541105 ; 200HP 1750/1900RPM DC MOTOR

BALDOR-RELIANCE

Part # B541105

BDI # 21808942

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 1750 | 1900
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 54.07

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Base to Center Height - Millimeter: 317.5
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B547188

Description
B547188 ; 125HP 900RPM DC MOTOR

BALDOR-RELIANCE

Part # B547188

BDI # 21809304

Features

Enclosure: TENV
Shaft Diameter - Inch: 3.25
Sync RPM: 900
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 54.82

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Base to Center Height - Millimeter: 317.5
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY