D50400P2-BV
Description
D50400P2-BV SHUNT WOUND DC MOTOR ; 0508AT 400HP 1750RPM 500 150 DPBV F1
Part # D50400P2-BV
BDI # 25849388
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
1750
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
54
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
D50250P
Description
D50250P SHUNT WOUND DC MOTOR ; 250HP 1750/1900RPM DC 506AT DPFG F1 N
Part # D50250P
BDI # 126431
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
3.25
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
49.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50200P
Description
D50200P SHUNT WOUND DC MOTOR ; 200HP 1750/1900RPM DC 504AT DPFG F1 N
Part # D50200P
BDI # 126423
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
3.25
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
45.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
SCR Drive
Mounting Method:
Rigid
P4B-SD-800E
Description
P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR NON RETURN 8" BORE 4 BOLT
Part # 066429
BDI # 246044
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
368.3
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521084
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B-SD-715 SPECIAL DUTY
Description
P4B-SD-715 SPECIAL DUTY PILLOW BLK BRG ; POR NON RETURNABLE
Part # 066388
BDI # 22279401
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
368.3
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521087
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4