SDAF23072KX13 7/16
Description
SDAF23072KX13 7/16 SAF SPLIT PB HOUSING
Part # SDAF 23072K X 13 7/16 FXOP
BDI # 1372958
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695919
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
TAA30SN76K360SO
Description
TAA30SN76K360SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA30SN76K360SO
BDI # 22085882
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
361
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.9
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
340
TAAPH076K1315SO
Description
TAAPH076K1315SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH076K1315SO
BDI # 22085946
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
360.68
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45
TAAPH164K1115SO
Description
TAAPH164K1115SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH164K1115SO
BDI # 22085954
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
306.578
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45
TAA31SN68K320SO
Description
TAA31SN68K320SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA31SN68K320SO
BDI # 22085898
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
347
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.9
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
340