TAA31SN72K340SO
        
            Description
            
            TAA31SN72K340SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
    
Part # TAA31SN72K340SO
BDI # 22085900
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                355
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                33.1
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                350
                        
        
TAA30SN80K380SO
        
            Description
            
            TAA30SN80K380SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
    
Part # TAA30SN80K380SO
BDI # 22085884
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                371
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                33.1
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                350
                        
        
03BCP900EXAT
        
            Description
            
            COP.03BCP900EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 9"
    
Part # 03BCP900EXAT
BDI # 24715640
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                212
                        
        
                            Other Features:
                            
                                Single Row | Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                29
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                349.25
                        
        
03BCP220MEXAT
        
            Description
            
            COP.03BCP220MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 220MM
    
Part # 03BCP220MEXAT
BDI # 24715540
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                212
                        
        
                            Other Features:
                            
                                Single Row | Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                29
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                349
                        
        
03BCP220MGRAT
        
            Description
            
            COP.03BCP220MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 220MM
    
Part # 03BCP220MGRAT
BDI # 24715542
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                212
                        
        
                            Other Features:
                            
                                Single Row | Extra Heavy Duty
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                29
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                349
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter