Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.9
Other Features:
Single Row | Thin Wall
Global Part Number GPN:
522391
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.18
Other Features:
Single Row
Global Part Number GPN:
522075
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SUCP205-16
Description
SUCP205-16 PILLOW BLOCK BALL BEARING ; 1"ID STAINLESS H1 FOOD GRADE GREASE
Part # SUCP205-16
BDI # 1230834
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
TWN20
Description
TWN20 SUPER TWIN PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM
Part # TWN20
BDI # 854486
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Nominal Bolt Center Across Shaft - Millimeter:
88.9
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
UCP205
Description
UCP205 PILLOW BLOCK BEARING ; 25MM BORE 36.5MM BASE-CTR HGT 2 HOLE
Part # UCP205
BDI # 114675
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
524425
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2