Page 1 of 9990

Next

Compare
111951.00

COMPARE

111951.00

Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 11195100

BDI # 554601

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
UCP208D1

COMPARE

UCP208D1

Description
UCP208D1 PILLOW BLOCK BEARING ; 40MM BORE 49.2MM BASE-CTR HGT

NTN

Part # UCP208D1

BDI # 1234035

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Global Part Number GPN: 514607
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P2B-S2-300RE

COMPARE

P2B-S2-300RE

Description
P2B-S2-300RE PILLOW BLOCK BEARING

DODGE

Part # 070309

BDI # 247101

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521524
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P2B511-TAF-115R

COMPARE

P2B511-TAF-115R

Description
P2B511-TAF-115R PILLOW BLOCK ROLLER BRG

DODGE

Part # 037582

BDI # 243054

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Double Collar
Global Part Number GPN: 521364
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
QMPL15J215SM

COMPARE

QMPL15J215SM

Description
QMPL15J215SM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK

TIMKEN

Part # QMPL15J215SM

BDI # 785480

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.948
Other Features: Double Row
Global Part Number GPN: 511237
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Steel
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY