NP1.3/16
Description
NP1.3/16 PILLOW BLOCK MOUNTED UNIT ; 1-3/16" ID 49.9MM 160.5MM LG X 82.7MM HT
Part # NP1.3/16
BDI # 1192051
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.3
Other Features:
Single Row | Reinforced Ear
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9