Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
NP1.15/16
Description
NP1.15/16 PILLOW BLOCK MOUNTED UNIT ; 1-15/16" ID 206.5MM LG X 115.2MM HT
Part # NP1.15/16
BDI # 1192048
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
NP-24
Description
NP-24 PILLOW BLOCK BALL BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # 700189
BDI # 351788
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row
Global Part Number GPN:
6530
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NP-27
Description
NP-27 PILLOW BLOCK BALL BEARING ; 1-11/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # 700192
BDI # 351791
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row
Global Part Number GPN:
6548
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCPX08-108D1
Description
UCPX08-108D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UCPX08-108D1
BDI # 1234678
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Global Part Number GPN:
514673
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2