UCP214
Description
UCP214 PILLOW BLOCK BEARING ; 70MM BORE 79.4MM BASE-CTR HGT 2 HOLE
Part # UCP214
BDI # 114709
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
74.6
Other Features:
Single Row
Global Part Number GPN:
524838
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2