YAS 2-3/16 SGT

COMPARE

YAS 2-3/16 SGT

Description
YAS 2-3/16 SGT PILLOW BLK BRG UNIT ; 2-3/16" BORE SETSCREW LOCKING

TIMKEN

Part # YAS2 3/16 SGT

BDI # 21509267

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | High Base | Shaft Guarding Technology
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY