UCP210-115D1
Description
UCP210-115D1 PILLOW BLOCK BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR
Part # UCP210-115D1
BDI # 1234068
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
514596
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP208D1
Description
UCP208D1 PILLOW BLOCK BEARING ; 40MM BORE 49.2MM BASE-CTR HGT
Part # UCP208D1
BDI # 1234035
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Global Part Number GPN:
514607
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP210D1
Description
UCP210D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 50MM ID ROUND BORE CI LD
Part # UCP210D1
BDI # 1413398
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
UCP209D1
Description
UCP209D1 PILLOW BLOCK BEARING ; 45MM BORE 54MM BASE-CTR HGT
Part # UCP209D1
BDI # 1234058
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Global Part Number GPN:
514601
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Low Base
Global Part Number GPN:
521959
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2