P2B 107-TF
Description
P2B 107-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE 1-7/16"B 6-9/16" LG
Part # P2B 107-TF
BDI # 21563392
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
P2B 50M-TF
Description
P2B 50M-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE 50MM ID 2-BOLT SS LOCK
Part # P2B 50M-TF
BDI # 22206751
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SY 60 TF
Description
SY 60 TF PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 60MMB 70MM BASE-CTR HGT
Part # SY 60 TF
BDI # 1420072
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
501211
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SY 30 TF
Description
SY 30 TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE 30MMB 42.9MM BASE-CTR HGT
Part # SY 30 TF
BDI # 1420006
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
501236
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2