UCEP210-31C4HR5

COMPARE

UCEP210-31C4HR5

Description
UCEP210-31C4HR5 PILLOW BLOCK BEARING ; 1-15/16" ID

AMI BEARINGS

Part # UCEP210-31C4HR5

BDI # 108003

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | High Temperature | C4 Clearance
Global Part Number GPN: 525110
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY