33-2077Z109
Description
33-2077Z109 DC MOTOR ; .33HP 3500RPM DC 42Z 3313P TENV F1 N
Part # 33-2077Z109
BDI # 20106182
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3500
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.66
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
66.802
Mounting Method:
Rigid | F1 Face
33-2641Z102G1
Description
33-2641Z102G1 ; .33HP 1750RPM DC MOTOR
Part # 33-2641Z102G1
BDI # 21779619
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F1 Face