VPLS-224
Description
VPLS-224 PILLOW BLOCK BEARING UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT
Part # 767846
BDI # 311216
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Low Base
Global Part Number GPN:
19907
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VPS-222
Description
VPS-222 PILLOW BLOCK BEARING UNIT ; 1-3/8" BORE 1-7/8" BASE-CTR HGT
Part # 767469
BDI # 311258
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
20004
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SPS-S220
Description
SPS-S220 PILLOW BLOCK BEARING UNIT ; 2 BOLT 1.25" BORE SS
Part # 764088
BDI # 333386
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
19633
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VPS-239
Description
VPS-239 PILLOW BLOCK BEARING UNIT ; 2-7/16" BORE 2-3/4" BASE-CTR HGT
Part # 767994
BDI # 311323
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
20037
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2