M3460

COMPARE

M3460

Description
M3460 GENERAL PURPOSE AC MOTOR ; .5HP 3420RPM 3PH 60HZ 48 3410M TEFC F1 N

BALDOR-RELIANCE

Part # M3460

BDI # 129542

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.73
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY