L3406M

COMPARE

L3406M

Description
L3406M GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 1PH 60HZ 48 3414L TEFC F1

BALDOR-RELIANCE

Part # L3406M

BDI # 129446

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.73
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY