Page 1 of 12

Next

Compare
4680;5KH32FN3120T

COMPARE

4680;5KH32FN3120T

Description
5KH32FN3120T FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Z 1/60/115/208230V

LEESON

Part # 4680

BDI # 17064968

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X1903;5KH32FNA499S

COMPARE

X1903;5KH32FNA499S

Description
5KH32FNA499S FARM DUTY AC MOTOR ; 1/4HP 1800RPM TENV 48Z 1/60/115V

LEESON

Part # X1903

BDI # 17096026

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.1 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
H171;5KH37PN33

COMPARE

H171;5KH37PN33

Description
5KH37PN33 FAN/BLOWER MOTOR ; 115VAC 1/41/2HP 1PH 1725/1140RPM 60HZ

LEESON

Part # H171

BDI # 21518103

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
M090602.00

COMPARE

M090602.00

Description
M090602.00 GP AC MOTOR ; 25HP 1725RPM 48FR ODP /115V 1PH

LEESON

Part # M090602.00

BDI # 557339

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
191868.00

COMPARE

191868.00

Description
191868.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 DP 115/230V 1PH

LEESON

Part # 191868.00

BDI # 556379

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY