Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.238
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
521549
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK1 15/16
Description
RAK1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE
Part # RAK1 15/16
BDI # 1371362
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520430
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row
Global Part Number GPN:
522037
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
CRPS-PN31T RMW
Description
CRPS-PN31T RMW PILLOW BLOCK BALL BEARING ; NON-RETURNABLE PN GOLD
Part # 709290
BDI # 357207
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Other Features:
Single Row | Skwezloc
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Stainless Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SAS1 15/16
Description
SAS1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # SAS1 15/16
BDI # 1372542
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | High Base
Global Part Number GPN:
520216
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2