KHP210-31
Description
KHP210-31 PILLOW BLOCK BEARING ; ECCENTRIC COLLAR 2 BOLT 1.9375IN BORE
Part # KHP210-31
BDI # 102485
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
UCP210
Description
UCP210 PILLOW BLOCK BEARING ; 50MM IDX51.6MM WDX149-168MMLBH
Part # UCP210
BDI # 114695
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
524841
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2