Page 1 of 7741

Next

Compare
UCP213-208D1

COMPARE

UCP213-208D1

Description
UCP213-208D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCP213-208D1

BDI # 1234132

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Global Part Number GPN: 514580
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
111951.00

COMPARE

111951.00

Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 11195100

BDI # 554601

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
P2B-GTAH-203

COMPARE

P2B-GTAH-203

Description
P2B-GTAH-203 PILLOW BLOCK BEARING

DODGE

Part # 129181

BDI # 260240

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.819
Other Features: Single Row | Air Handling | Thin Wall
Global Part Number GPN: 522356
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.9
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P2B-SD-307E

COMPARE

P2B-SD-307E

Description
P2B-SD-307E; 066270 PILLOW BLK BRG

DODGE

Part # 066270

BDI # 245950

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 161.925
Other Features: Double Row | Special Duty
Global Part Number GPN: 521731
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
EP2B-IP-215LE

COMPARE

EP2B-IP-215LE

Description
EP2B-IP-215LE PILLOW BLOCK RLR BEARING

DODGE

Part # 071198

BDI # 247618

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row
Global Part Number GPN: 522796
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY