YAS 2-3/16 SGT
Description
YAS 2-3/16 SGT PILLOW BLK BRG UNIT ; 2-3/16" BORE SETSCREW LOCKING
Part # YAS2 3/16 SGT
BDI # 21509267
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row | High Base | Shaft Guarding Technology
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5