MUCECH205-16NP
Description
MUCECH205-16NP HANGER BEARING ; 1" BORE SET SCREW HANGER UNIT
Part # MUCECH205-16NP
BDI # 103125
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
69.85
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
UCP211-35
Description
UCP211-35 PILLOW BLOCK BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # UCP211-35
BDI # 114702
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Global Part Number GPN:
524202
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP211-32
Description
UCP211-32 PILLOW BLOCK BEARING ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # UCP211-32
BDI # 114700
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Global Part Number GPN:
524217
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2