Page 1 of 405

Next

Compare
NP2.3/16

COMPARE

NP2.3/16

Description
NP2.3/16 PILLOW BLOCK MOUNTED UNIT ; 2-3/16" ID 219.5MM LG X 129.5MM HT

RHP BEARING

Part # NP2.3/16

BDI # 1192115

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.55
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : In stock
Loading Price
QTY
UCP 211-32

COMPARE

UCP 211-32

Description
UCP 211-32 PILLOW BLOCK UNIT ; NORMAL DUTY SET SCREW

RINGBALL

Part # UCP 211-32

BDI # 18137861

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : In stock
Loading Price
QTY
UELP211-203D1

COMPARE

UELP211-203D1

Description
UELP211-203D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UELP211-203D1

BDI # 1235461

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.4
Other Features: Single Row | Light Duty
Global Part Number GPN: 500360
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
QAPL11A203SM

COMPARE

QAPL11A203SM

Description
QAPL11A203SM SPH RLR BRG HOUSING UNIT ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE

TIMKEN

Part # QAPL11A203SM

BDI # 766058

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Double Row | Single Collar
Global Part Number GPN: 512797
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
NP2R

COMPARE

NP2R

Description
NP2R PILLOW BLOCK MOUNTED UNIT ; 2" ID 57.2MM 206MM OAL X 115.2MM OAH

RHP BEARING

Part # NP2R

BDI # 1192135

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.55
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : In stock
Loading Price
QTY