Page 1 of 17

Next

Compare
UCP309-28

COMPARE

UCP309-28

Description
UCP309-28 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP309-28

BDI # 21958919

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 67.081

Price Inventory : Available to order
Loading Price
QTY
092011.00

COMPARE

092011.00

Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH

LEESON

Part # 092011.00

BDI # 553871

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Base to Center of Shaft - Millimeter: 66.675
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
PVR-2431

COMPARE

PVR-2431

Description
PVR-2431 SHIELDED PAVER BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 762586

BDI # 333349

Features

Inch - Metric: Inch
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 4.4
Nominal Bolt Center to Center - Millimeter: 111.8
Housing Material: Cast Iron

Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 66.675
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
C-UCP309-111D1

COMPARE

C-UCP309-111D1

Description
C-UCP309-111D1 COMPLETE BEARING UNIT

NTN

Part # C-UCP309-111D1

BDI # 17147109

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57
Other Features: Single Row | Heavy Duty | 2 Open End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 67.081

Price Inventory : Available to order
Loading Price
QTY
LAO1 11/16

COMPARE

LAO1 11/16

Description
LAO1 11/16 PILLOW BLK BRG UNIT ; 2 BOLT 1.688" BORE CAST IRON

TIMKEN

Part # LAO1 11/16

BDI # 1363264

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520487
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY