01EBCP50MEXAT
Description
COP.01EBCP50MEXAT PILLOW BLOCK UNIT ; NON-RETURNABLE ENCHANCED MED DUTY 50MM
Part # COP.01EBCP50MEXAT
BDI # 17115945
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70