MP-39
Description
MP-39 PILLOW BLOCK BEARING UNIT ; 2-7/16" BORE 3" BASE-CTR HGT 2 HOLE
Part # 701876
BDI # 351935
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Other Features:
Single Row
Global Part Number GPN:
6241
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar
Global Part Number GPN:
522401
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RSAO1 11/16
Description
RSAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO1 11/16
BDI # 1425586
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520281
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RSAO1 15/16
Description
RSAO1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO1 15/16
BDI # 1371763
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520280
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
M3457
Description
M3457 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 3PH 60HZ 48 3410M TENV F1
Part # M3457
BDI # 129540
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.62
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted