Page 1 of 373

Next

Compare
UCPX-2.7/16M

COMPARE

UCPX-2.7/16M

Description
UCPX-2.7/16M ; POR ULTRA CLASS INSERT

NTN

Part # UCPX-2.7/16M

BDI # 17151055

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.6
Other Features: Single Row | Black Oxide Coated Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 76.2

Price Inventory : In stock
Loading Price
QTY
4406;5KH32FN5586X

COMPARE

4406;5KH32FN5586X

Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # 4406

BDI # 17103163

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method: Resilient

Price Inventory : In stock
Loading Price
QTY
MP-39C

COMPARE

MP-39C

Description
MP-39C PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE 2-7/16" BORE 3" BASE

SEALMASTER

Part # 704215

BDI # 352977

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.85
Other Features: Single Row
Global Part Number GPN: 6242
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.2
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
UCP213-208D1

COMPARE

UCP213-208D1

Description
UCP213-208D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCP213-208D1

BDI # 1234132

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Global Part Number GPN: 514580
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
102018.00

COMPARE

102018.00

Description
102018.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 TEFC 115/208-230V 1PH

LEESON

Part # 10201800

BDI # 554112

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY