Page 1 of 5699

Next

Compare
111951.00

COMPARE

111951.00

Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 11195100

BDI # 554601

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
MFPD-71

COMPARE

MFPD-71

Description
MFPD-71 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 702286

BDI # 349528

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 146.05
Other Features: Single Row | High Base
Global Part Number GPN: 7174
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
MP-315C

COMPARE

MP-315C

Description
MP-315C PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 710569

BDI # 356049

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 82.55
Other Features: Single Row
Global Part Number GPN: 6208
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
SEHB-46

COMPARE

SEHB-46

Description
SEHB-46 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 700421

BDI # 355285

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 165.1
Base to Center Height - Millimeter: 117.475
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
UELP215-215D1

COMPARE

UELP215-215D1

Description
UELP215-215D1 PILLOW BLOCK BEARING

NTN

Part # UELP215-215D1

BDI # 1235473

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92
Other Features: Single Row | Light Duty
Global Part Number GPN: 514400
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY