111951.00
Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC
Part # 11195100
BDI # 554601
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
MP-47C
Description
MP-47C PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE 3-1/2" BASE-CTR 2 HOLE
Part # 704220
BDI # 352981
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.55
Other Features:
Single Row
Global Part Number GPN:
6256
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.969
Other Features:
Double Row
Global Part Number GPN:
521171
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Single Row | High Base
Global Part Number GPN:
7174
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4