Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
M3541
Description
M3541 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56 3413M TEFC F1
Part # M3541
BDI # 129561
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
EM3611T
Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Part # EM3611T
BDI # 127350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CEWDBM3546T
Description
CEWDBM3546T WASHDOWN DUTY BRAKE MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3522M TENV F1
Part # CEWDBM3546T
BDI # 125945
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted