Page 1 of 75

Next

Compare
MUCECH209-27NP

COMPARE

MUCECH209-27NP

Description
MUCECH209-27NP HANGER BEARING ; 1-11/16" ID STAINLESS SET SCREW

AMI BEARINGS

Part # MUCECH209-27NP

BDI # 103138

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 107.95
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCP217C4HR5

COMPARE

UCP217C4HR5

Description
UCP217C4HR5 PILLOW BLOCK BEARING ; 85MM ID

AMI BEARINGS

Part # UCP217C4HR5

BDI # 114858

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 85.7
Other Features: Single Row | High Temperature | C4 Clearance
Global Part Number GPN: 524123
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP218-56C4HR5

COMPARE

UCP218-56C4HR5

Description
UCP218-56C4HR5 PILLOW BLOCK BEARING ; 3-1/2" ID

AMI BEARINGS

Part # UCP218-56C4HR5

BDI # 114859

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 96
Other Features: Single Row | High Temperature | C4 Clearance
Global Part Number GPN: 524119
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCSP213

COMPARE

UCSP213

Description
UCSP213 PILLOW BLOCK BEARING ; 65MM ID

AMI BEARINGS

Part # UCSP213

BDI # 116341

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Global Part Number GPN: 500610
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCAO315-48

COMPARE

UCAO315-48

Description
UCAO315-48 PILLOW BLOCK BEARING ; 3" ID

AMI BEARINGS

Part # UCAO315-48

BDI # 107573

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 525135
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY