YAS2 15/16
Description
YAS2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2 HOLE
Part # YAS2 15/16
BDI # 1375461
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | High Base
Global Part Number GPN:
520056
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAOL2 11/16
Description
SAOL2 11/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE 2-11/16" BORE 4-9/16"
Part # SAOL2 11/16
BDI # 1372517
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
174.625
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520234
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
EHBS2E32E
Description
EHBS2E32E HANGER BLOCK BALL BEARING ; 2" MOUNTED CAST IRON
Part # EHBS2E32E
BDI # 21443816
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Single Row | Spherical | Narrow Inner Race
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing