ECP3580T-4
Description
ECP3580T-4 SEVERE DUTY MOTOR ; 1HP 3450RPM 3PH 60HZ 143T 0516M TEFC F1
Part # ECP3580T-4
BDI # 126601
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3583T
Description
EM3583T GENERAL PURPOSE AC MOTOR ; 1.5HP 3500RPM 3PH 60HZ 143T 0520M TEFC F
Part # EM3583T
BDI # 127343
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3581T
Description
EM3581T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 0520M TEFC F1
Part # EM3581T
BDI # 127341
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP3581T-4
Description
ECP3581T-4 SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 0520M TEFC F1
Part # ECP3581T-4
BDI # 126603
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3581T
Description
ECP3581T SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 0522M TEFC F1
Part # ECP3581T
BDI # 126602
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted