M1754T

COMPARE

M1754T

Description
M1754T AC MOTOR ; 1/.25HP 1720/860RPM 3PH 60HZ 143T 3520M

BALDOR-RELIANCE

Part # M1754T

BDI # 129777

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.31
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY